Overview
Mfr description
CFRZPD-88WH-S CFRZPD-88WH-S - DISCTEK 5.
- Disctek 5.0 Fabric - 98% Polyester 2% Carbon
- Raglan sleeves for more movement
- Military collar for a clean look
- Plastic zipper at front opening, plastic snaps at collar and snap 2" below bottom of zipper
- Snaps at sleeve hems
- Grounding snaps at armpit, and midpoint of front and back sleeve seams
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 6 (Class 1,000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- Additional DetailsReusable frock 96% polyester, 2% carbon. Ideal for use in cleanroom and inspection applications.
- Garment TypeFrocks
- ColorWhite
- FeaturesDisctek 5.0 Fabric - 98% Polyester 2% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data