Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- ColorWhite
- Cuff TypeKnit Wrist
- Description100% Polyester 13G, Laundered and Bagged, White
- Manufacturer Upc Number616314844751
- Material TypeGeneral Purpose Gloves
- UPC_NO616314844751
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)