Motion
M13PI-LB-XL
M13PI-LB-XL
MI ITEM #15268996
MFR #M13PI-LB-XL
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M13PI-LB-XL
MI ITEM #15268996
MFR #M13PI-LB-XL

Mfr description
M13PI-LB-XL M13PI-LB-XL - 100% POLYESTER
  • Made from 100% filament polyester, these low lint gloves protect the product or parts being handled from lint, dirt and other contaminants
  • Light weight, conforming fit maximizes wearer comfort
  • Pre-laundered and bagged to maintain product integrity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    No Coating
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    100% Polyester 13G, Laundered and Bagged, White
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    616314844799
  • Material Type
    Knit Gloves - Non Coating
  • UPC_NO
    616314844799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)