Overview
Mfr description
M13P-LB-XL M13P-LB-XL - SMLSS KNIT FILAM
- Made from 100% filament polyester, these low lint gloves protect the product or parts being handled from lint, dirt and other contaminants
- Light weight, conforming fit maximizes wearer comfort
- Pre-laundered and bagged to maintain product integrity
- Can be worn under disposable and other liquid-proof gloves
- Ideal for use where low lint properties are desired
- Made in the USA
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Non Coating
- Lining MaterialPolyester
- Cuff TypeKnit Wrist
- Application• Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
- ColorWhite
- Coating MaterialNo Coating
- Manufacturer Upc Number616314651878
- DescriptionSeamless Knit Filament Polyester Glove - Light Weight
- UPC_NO616314651878
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data