Motion
S10HTP/2BK-NW-ES6-14

PIP PROTECTIVE IND.PROD.
S10HTP/2BK-NW-ES6-14

S10HTP/2BK-NW-ES6-14
MI ITEM #15268998
MFR #S10HTP/2BK-NW-ES6-14
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10HTP/2BK-NW-ES6-14

S10HTP/2BK-NW-ES6-14
MI ITEM #15268998
MFR #S10HTP/2BK-NW-ES6-14

Mfr description
S10HTP/2BK-NW-ES6-14 S10HTP/2BK-NW-ES6-1
  • Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Sta-Cool® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Details

  • Additional Details
    ATA® Technology HTP Fiber offers ANSI A2 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Black
  • Description
    ATA® HPT Technology Narrow-Width Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A2 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314382185
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314382185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)