Overview
Mfr description
20-S13ATA/PE5-22T 20-S13ATA/PE5-22T - AT
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A5 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, light blue indicates ANSI A5, for visual confirmation and worker compliance
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorGray
- DescriptionATA®/ HPPE Blended Sleeve with Thumb Hole
- Manufacturer Upc Number616314721915
- UPC_NO616314721915
- Additional DetailsATA Technology, HPPE blend fiber, 13G Knit, A5, Blue OE, Gray, Thumb hole
- FeaturesProprietary ATA® Technology with HPPE fiber blend provides ANSI A5 cut protection and outstanding wearer comfort
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data