1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
7040/S
7040/S 7040/S - ECONOMY FR TREATED 100%
MI ITEM #
15269004
MFR #
7040/S
Price
$37.37
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Jackets and Coats
PIP PROTECTIVE IND.PROD. 7040/S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
7040/S
7040/S 7040/S - ECONOMY FR TREATED 100%
MI ITEM #
15269004
MFR #
7040/S
Mfr description
7040/S 7040/S - ECONOMY FR TREATED 100%
9 oz. green FR treated 100% cotton twill fabric protects from light sparks.
Anodized snaps do not corrode and prevent flashback
Adjustable clasp at wrists for a custom fit
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.37
/each
Add to Cart
Specifications
Details
Closure Type
Snap
Color
Green
Description
Economy FR Treated 100% Cotton Welders Jacket - 30"
Garment Type
Jackets
Manufacturer Upc Number
616314340086
Material
616314340086
Number Of Pockets
1
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items