Specifications
Details
- Additional DetailsAvaliable Sizes: L / M / M-L / S / XL / XS
- ColorWhite
- DescriptionDisctek 5.0 ISO 6 (Class 1000) Reusable Boot
- Manufacturer Upc Number616314510229
Overview
Mfr description
CBP93-88WH-M/L CBP93-88WH-M/L - DISCTEK
- Disctek 5.0 Fabric - 98% Polyester 2% Carbon
- Webbing across toe with snaps
- Webbing around ankle with side release buckle closure
- Combination 1" elastic and webbing top closure with snap adjustments
- 1 ½ twill reinforcement
- 939 sole
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 6 (Class 1,000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments