Motion
CCNQ8-62RB-2XL
CCNQ8-62RB-2XL
MI ITEM #15269019
MFR #CCNQ8-62RB-2XL
List Price$139.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCNQ8-62RB-2XL
MI ITEM #15269019
MFR #CCNQ8-62RB-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.33/each for your price

Overview

Mfr description
CCNQ8-62RB-2XL CCNQ8-62RB-2XL - AUTO GRI
  • Auto Grid - 99% Polyester 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • Mesh vented back with flap ,mesh vented underarms and inseam
  • Coil zipper with top snaps
  • Elastic at sleeve hems
  • One inside breast pocket
  • Two patch hip pockets
  • Waist tab with snaps on back
  • Hemmed legs with snap adjustments
  • Sideseam pockets with pass through flaps

Specifications

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    Royal
  • Features
    Auto Grid - 99% Polyester 1% Carbon
  • Garment Type
    Coveralls
  • Closure Type
    Zipper & Snap
  • Description
    Auto Grid Cleanroom Coverall With Mesh Venting
  • Manufacturer Upc Number
    616314527173
  • UPC_NO
    616314527173
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought