Motion
CFRZC-74WH-XL
CFRZC-74WH-XL
MI ITEM #15269036
MFR #CFRZC-74WH-XL
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFRZC-74WH-XL
MI ITEM #15269036
MFR #CFRZC-74WH-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.72/each

Specifications

Details

  • Additional Details
    Reusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
  • Color
    White
  • Features
    Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Garment Type
    Frocks
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
CFRZC-74WH-XL CFRZC-74WH-XL - ALTESSA GR
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Raglan sleeves for more movement
  • Military collar for a clean look
  • Snaps at front opening
  • ESD Knit cuffs
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought