Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Coating MaterialNo Coating
- ColorWhite
- Cuff TypeKnit Wrist
- Description100% Polyester 13G, Laundered and Bagged, White
- Lining MaterialPolyester
- Manufacturer Upc Number616314844775
- Material TypeKnit Gloves - Non Coating
- UPC_NO616314844775
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)