Motion
162-3-18/11.5
162-3-18/11.5 162-3-18/11.5 - CLS 3 RBBR
Mi Item #15269041
MFR #162-3-18/11.5
Price$846.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
162-3-18/11.5 162-3-18/11.5 - CLS 3 RBBR
Mi Item #15269041
MFR #162-3-18/11.5

Mfr description
162-3-18/11.5 162-3-18/11.5 - CLS 3 RBBR
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Contour cuff for increased mobility and comfort on the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.03/each

Specifications

Dimensions

  • Glove Size
    11.5"

Details

  • Color
    Black
  • Cuff Type
    Contour
  • Description
    Class 3 Rubber Insulating Glove with Contour Cuff - 18"
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)