Motion
CCRC-89WH-L
CCRC-89WH-L
MI ITEM #15269071
MFR #CCRC-89WH-L
Price$116.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCRC-89WH-L
MI ITEM #15269071
MFR #CCRC-89WH-L

Mfr description
CCRC-89WH-L CCRC-89WH-L - DISCTEK 2.5 IS
  • Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.58/each

Specifications

Dimensions

  • ISO Grade
    4

Details

  • Additional Details
    Reusable full-body white coverall 96% polyester, 4% carbon. Ideal for use in cleanroom and inspection applications.
  • Closure Type
    Zipper & Snap
  • Color
    White
  • Description
    Disctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
  • Features
    Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314536526
  • Product Type
    Bib Overalls
  • UPC_NO
    616314536526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)