Specifications
Details
- Additional DetailsReusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
- ColorNavy
- FeaturesAltessa Grid Fabric - 99% Polyester / 1% Carbon
- Garment TypeFrocks
- Product TypeLab Coats & Smocks
Overview
Mfr description
CFRZC-74NV-L CFRZC-74NV-L - ALTESSA GRID
- Altessa Grid Fabric - 99% Polyester / 1% Carbon
- Raglan sleeves for more movement
- Military collar for a clean look
- Snaps at front opening
- ESD Knit cuffs
- Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments