Motion
PT-007-TS-L
PT-007-TS-L
Mi Item #15269086
MFR #PT-007-TS-L
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT-007-TS-L
Mi Item #15269086
MFR #PT-007-TS-L

Mfr description
PT-007-TS-L/XL PT-007-TS-L/XL - POWER TE
  • Lightweight and breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description
    Power Tec TS 4-Way Stretch Touchscreen Glove
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    616314660092
  • Material Type
    General Purpose Gloves
  • UPC_NO
    616314660092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)