Overview
Mfr description
CBP93-88WH-L CBP93-88WH-L - DISCTEK 5.0
- Disctek 5.0 Fabric - 98% Polyester 2% Carbon
- Webbing across toe with snaps
- Webbing around ankle with side release buckle closure
- Combination 1" elastic and webbing top closure with snap adjustments
- 1 ½ twill reinforcement
- 939 sole
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 6 (Class 1,000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Manufacturer Upc Number616314510205
- Additional DetailsAvaliable Sizes: L / M / M-L / S / XL / XS
- DescriptionDisctek 5.0 ISO 6 (Class 1000) Reusable Boot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data