Motion
CCNCHR-62RB-4XL
CCNCHR-62RB-4XL
MI ITEM #15269103
MFR #CCNCHR-62RB-4XL
List Price$177.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCNCHR-62RB-4XL
MI ITEM #15269103
MFR #CCNCHR-62RB-4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.79/each for your price

Overview

Mfr description
CCNCHR-62RB-4XL CCNCHR-62RB-4XL - AUTO G
  • Auto Grid Fabric - 99% Polyester / 1% Carbon
  • Raglan sleeves for more movement
  • Extra wide front facing with double pull zipper to protect clothing worn under coveralls
  • Inside left breast pocket and back hip pocket with flap to carry essentials
  • Hidden snaps and tabs on inside back waist for additional sizing
  • Black Tricot vents on full upper back, sleeve outseam, leg inseam and leg back to allow for maximum breathability
  • Elastic sleeve opening with hidden snap closure for easy donning
  • Pass through pockets side front with inside (modesty) flap
  • Radio webbing loops on front sleeve seams and back right waist to hang tools

Specifications

  • Additional Details
    Reusable full-body royal blue coverall 99% polyester, 1% carbon.
  • Description
    Auto Grid Paint Powder Coating Coverall
  • Color
    Royal
  • Garment Type
    Coveralls
  • Closure Type
    Double Pull Zipper
  • UPC_NO
    61631488830461
  • Features
    Auto Grid Fabric - 99% Polyester / 1% Carbon
  • Manufacturer Upc Number
    61631488830461
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought