Motion
CCNCHR-62RB-5XL
CCNCHR-62RB-5XL
Mi Item #15269104
MFR #CCNCHR-62RB-5XL
Price$162.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCNCHR-62RB-5XL
Mi Item #15269104
MFR #CCNCHR-62RB-5XL

Mfr description
CCNCHR-62RB-5XL CCNCHR-62RB-5XL - AUTO G
  • Auto Grid Fabric - 99% Polyester / 1% Carbon
  • Raglan sleeves for more movement
  • Extra wide front facing with double pull zipper to protect clothing worn under coveralls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.23/each

Specifications

Details

  • Additional Details
    Reusable full-body royal blue coverall 99% polyester, 1% carbon.
  • Closure Type
    Double Pull Zipper
  • Color
    Royal
  • Description
    Auto Grid Paint Powder Coating Coverall
  • Features
    Auto Grid Fabric - 99% Polyester / 1% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314523977
  • Product Type
    Bib Overalls
  • UPC_NO
    616314523977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)