Overview
Mfr description
CFRZC-68WH-3XL CFRZC-68WH-3XL - MAXIMA E
- Maxima ESD Fabric - 99% Polyester 1% Carbon
- Raglan sleeves for more movement
- Military collar for a clean look
- Zipper Front
- Snaps at collar
- Snaps at bottom of zipper
- ESD knit cuffs
- Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeFrocks
- ColorWhite
- FeaturesMaxima ESD 99% Polyester 1% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data