Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ColorBlack
- Comfort FeaturesExcellent comfort
- DescriptionAcrylic and Synthetic Leather Palm Flip Mitt
- Leather GradeNo Grade Listed
- Leather Material TypeLeather
- Material TypeLeather Palm Mitts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)