Overview
Mfr description
PT-007-TS-S/M PT-007-TS-S/M - POWER TEC
- Lightweight and breathable
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- ColorBlack
- Grip PatternDot
- Coating MaterialPVC
- Manufacturer Upc Number616314660108
- DescriptionPower Tec TS 4-Way Stretch Touchscreen Glove
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314660108
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data