Motion
153-00-11/8.5
Welding & Heat Protection Gloves - Size M or Size 8.5, Rubber, Straight Cuff Type, Red
Mi Item #15269131
MFR #153-00-11/8.5
Price$105.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Gloves - Size M or Size 8.5, Rubber, Straight Cuff Type, Red
Mi Item #15269131
MFR #153-00-11/8.5

Mfr description
153-00-11/8.5 153-00-11/8.5 - CLS 00 RBB
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.72/each

Specifications

Dimensions

  • Glove Size
    M or Size 8.5

Details

  • Color
    Red
  • Cuff Type
    Straight
  • Description
    Class 00 Rubber Insulating Glove with Straight Cuff - 11"
  • Material
    Rubber
  • UPC_NO
    616314705977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)