Motion
251-ADA310-08C
251-ADA310-08C 251-ADA310-08C - M3 FORES
Mi Item #15269134
MFR #251-ADA310-08C
Price$91.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
251-ADA310-08C 251-ADA310-08C - M3 FORES
Mi Item #15269134
MFR #251-ADA310-08C

Mfr description
251-ADA310-08C 251-ADA310-08C - M3 FORES
  • Sturdy wire mesh visor provides protection from debris and airborne particles while providing air circulation in humid conditions
  • Compatible with JSP® EVO® VISTA™ hard hats and safety helmets
  • Visible Light Transmission - 80%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.10/each

Specifications

Details

  • Color
    Black
  • Manufacturer Upc Number
    5038428627474
  • Material
    Steel Wire Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)