Motion
CFRZC-68LB-XS
CFRZC-68LB-XS
MI ITEM #15269141
MFR #CFRZC-68LB-XS
Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFRZC-68LB-XS
MI ITEM #15269141
MFR #CFRZC-68LB-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.26/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    Light Blue
  • Features
    Maxima ESD Fabric - 99% Polyester 1% Carbon
  • Garment Type
    Frocks
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
CFRZC-68LB-XS CFRZC-68LB-XS - MAXIMA ESD
  • Maxima ESD Fabric - 99% Polyester 1% Carbon
  • Raglan sleeves for more movement
  • Military collar for a clean look
  • Zipper Front
  • Snap at collar
  • Snaps at bottom of zipper
  • ESD Knit cuffs
  • Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought