Specifications
Details
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ColorLight Blue
- FeaturesMaxima ESD Fabric - 99% Polyester 1% Carbon
- Garment TypeFrocks
- Product TypeLab Coats & Smocks
Overview
Mfr description
CFRZC-68LB-XL CFRZC-68LB-XL - MAXIMA ESD
- Maxima ESD Fabric - 99% Polyester 1% Carbon
- Raglan sleeves for more movement
- Military collar for a clean look
- Zipper Front
- Snap at collar
- Snaps at bottom of zipper
- ESD Knit cuffs
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments