Overview
Mfr description
CHM-65WH-M CHM-65WH-M - C3 ISO 4 (CLS 10
- C3 Fabric - 99% Polyester/ 1% Carbon
- Open face with snap-under-the-chin closures
- Two vertical snaps at each side of temple
- Vertical and horizontal snaps in back
- Rolled Hem
- Meets standards required for use in ISO 4 (Class 10) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Closure TypeSnap
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ConstructionESD Safe
- DescriptionC3 ISO 4 (Class 10) Cleanroom Hood - Open Face
- FeaturesC3 Fabric - 99% Polyester/ 1% Carbon
- Manufacturer Upc Number616314578892
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data