Motion
CHM-65WH-L
CHM-65WH-L CHM-65WH-L - C3 ISO 4 (CLS 10
MI ITEM #15269149
MFR #CHM-65WH-L
Price$41.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHM-65WH-L CHM-65WH-L - C3 ISO 4 (CLS 10
MI ITEM #15269149
MFR #CHM-65WH-L

Mfr description
CHM-65WH-L CHM-65WH-L - C3 ISO 4 (CLS 10
  • C3 Fabric - 99% Polyester/ 1% Carbon
  • Open face with snap-under-the-chin closures
  • Two vertical snaps at each side of temple
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.06/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Snap
  • Color
    White
  • Construction
    ESD Safe
  • Description
    C3 ISO 4 (Class 10) Cleanroom Hood - Open Face
  • Features
    C3 Fabric - 99% Polyester/ 1% Carbon
  • Manufacturer Upc Number
    616314578885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)