Motion
OM-004-TS-L
OM-004-TS-L OM-004-TS-L - OMAHA TS LEATH
Mi Item #15269153
MFR #OM-004-TS-L
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OM-004-TS-L OM-004-TS-L - OMAHA TS LEATH
Mi Item #15269153
MFR #OM-004-TS-L

Mfr description
OM-004-TS-L OM-004-TS-L - OMAHA TS LEATH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.20/each

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
  • Back Material
    Leather
  • Color
    Black
  • Description
    Omaha™ TS Leather Touch Screen Insulated Glove
  • Manufacturer Upc Number
    616314659898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)