Overview
Mfr description
152-2-14/10.5 152-2-14/10.5 - CLS 2 RBBR
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meets ANSI/ASTM D120 standard.
Specifications
- Glove Size10.5"
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 2 Rubber Insulating Glove with Straight Cuff - 14"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data