Motion
156-3-18/10.5
156-3-18/10.5 156-3-18/10.5 - CLS 3 RBBR
MI ITEM #15269159
MFR #156-3-18/10.5
Price$731.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
156-3-18/10.5 156-3-18/10.5 - CLS 3 RBBR
MI ITEM #15269159
MFR #156-3-18/10.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$731.47/each

Specifications

Dimensions

  • Glove Size
    10.5"

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 3 Rubber Insulating Glove with Straight Cuff - 18"
  • Material
    Rubber

Overview

Mfr description
156-3-18/10.5 156-3-18/10.5 - CLS 3 RBBR
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought