Motion
161-2-14/10.5
161-2-14/10.5 161-2-14/10.5 - CLS 2 RBBR
Mi Item #15269161
MFR #161-2-14/10.5
Price$549.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
161-2-14/10.5 161-2-14/10.5 - CLS 2 RBBR
Mi Item #15269161
MFR #161-2-14/10.5

Mfr description
161-2-14/10.5 161-2-14/10.5 - CLS 2 RBBR
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Bell cuff increases comfort on the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.19/each

Specifications

Dimensions

  • Glove Size
    10.5"

Details

  • Color
    Black
  • Cuff Type
    Bell
  • Description
    Class 2 Rubber Insulating Glove with Bell Cuff - 14"
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)