Specifications
Details
- ColorBlue
- DescriptionNon-ANSI Enhanced Visibility Mesh Vest
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314761225
- Number Of Pockets2
- Product TypeHigh-Visibility Vests
- UPC_NO616314761225
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)