Motion
CFR-60WH-3XL
CFR-60WH-3XL
MI ITEM #15269185
MFR #CFR-60WH-3XL
Price$58.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFR-60WH-3XL
MI ITEM #15269185
MFR #CFR-60WH-3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.15/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    White
  • Features
    Taffeta Fabric - 100% Polyester
  • Garment Type
    Frocks
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
CFR-60WH-3XL CFR-60WH-3XL - TAFFETA ISO
  • Taffeta Fabric - 100% Polyester
  • Raglan Sleeves for more movement
  • Military Collar for a clean look
  • Snaps at front opening and sleeve hem for easy donning
  • Launder before wearing in an ISO cleanroom
  • Meets standards required for use in ISO 6 (Class 1000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought