Motion
154-2-14/9.5
154-2-14/9.5 154-2-14/9.5 - CLS 2 RBBR I
MI ITEM #15269201
MFR #154-2-14/9.5
List Price$523.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
154-2-14/9.5 154-2-14/9.5 - CLS 2 RBBR I
MI ITEM #15269201
MFR #154-2-14/9.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$523.03/each for your price

Overview

Mfr description
154-2-14/9.5 154-2-14/9.5 - CLS 2 RBBR I
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Bell cuff increases comfort on the job
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    9.5"
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Bell
  • Description
    Class 2 Rubber Insulating Glove with Bell Cuff - 14"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought