Overview
Mfr description
301-0702Z-BL/L 301-0702Z-BL/L - NON-ANSI
- Breathable polyester mesh
- Zipper closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
Specifications
- Garment TypeVests
- Number Of Pockets2
- High VisibilityYes
- DescriptionNon-ANSI Enhanced Visibility Mesh Vest
- Manufacturer Upc Number616314761188
- ColorBlue
- UPC_NO616314761188
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data