Motion
9100-524ULT-G/5X

PIP PROTECTIVE IND.PROD.
9100-524ULT-G/5X

9100-524ULT-G/5X 9100-524ULT-G/5X - AR/F
MI ITEM #15269225
MFR #9100-524ULT-G/5X
List Price$890.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
9100-524ULT-G/5X

9100-524ULT-G/5X 9100-524ULT-G/5X - AR/F
MI ITEM #15269225
MFR #9100-524ULT-G/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$890.85/each for your price

Overview

Mfr description
9100-524ULT-G/5X 9100-524ULT-G/5X - AR/F
  • 40 cal/cm2 Hybrid Fabric Technology
  • High tensile stength and greater tear resistance
  • 2x more breathable
  • 37% lighter than traditional HRC4 garments
  • Shell: DuPont Protera 8oz
  • Inside Layer: 88/12 Cotton/Nylon 6oz
  • Care: Industrial Wash
  • Meets NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269

Specifications

  • Color
    Gray
  • Material
    616314957093
  • Number Of Pockets
    2
  • Manufacturer Upc Number
    616314957093
  • Description
    AR/FR Ultralight Jacket - 40 Cal/cm2
  • Additional Details
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Closure Type
    Hook and Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought