Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- Coating CoverageFull Hand
- ColorBlack
- Cuff TypeRolled
- Description14" Long 12 Mil Butyl Rubber Glove with Smooth Grip
- Grip PatternSmooth
- Manufacturer Upc Number616314941528
- Material TypeGeneral Purpose Gloves
- UPC_NO616314941528
Overview
Mfr description
BUT03/10 BUT03/10 - 14" LONG 12 MIL BUTY
- 12 Mil Butyl Rubber