Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- Coating CoverageFull Hand
- ColorBlack
- Cuff TypeRolled
- Description14" Long 12 Mil Butyl Rubber Glove with Smooth Grip
- Grip PatternSmooth
- Manufacturer Upc Number616314941566
- Material TypeGeneral Purpose Gloves
- UPC_NO616314941566
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)