Motion
BUT05/10
BUT05/10 BUT05/10 - 14" LONG 20 MIL BUTY
MI ITEM #15269230
MFR #BUT05/10
Price$121.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUT05/10 BUT05/10 - 14" LONG 20 MIL BUTY
MI ITEM #15269230
MFR #BUT05/10

Mfr description
BUT05/10 BUT05/10 - 14" LONG 20 MIL BUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.81/each

Specifications

Dimensions

  • Glove Size
    10.0000 in

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Color
    Black
  • Cuff Type
    Rolled
  • Description
    14" Long 20 Mil Butyl Rubber Glove with smooth Grip
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314948206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)