Motion
BUT05/11
BUT05/11 BUT05/11 - 14" LONG 20 MIL BUTY
MI ITEM #15269231
MFR #BUT05/11
List Price$121.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUT05/11 BUT05/11 - 14" LONG 20 MIL BUTY
MI ITEM #15269231
MFR #BUT05/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.80/each for your price

Overview

Mfr description
BUT05/11 BUT05/11 - 14" LONG 20 MIL BUTY

Specifications

  • Glove Size
    11.0000 in
  • Cuff Type
    Rolled
  • Color
    Black
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314948282
  • Description
    14" Long 20 Mil Butyl Rubber Glove with smooth Grip
  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought