Overview
Mfr description
BUT05R/11 BUT05R/11 - 14" LONG 12 MIL BU
- 20 Mil Butyl Rubber
Specifications
- Glove SizeXXL or Size 11
- Material TypeGeneral Purpose Gloves
- Coating CoverageFull Hand
- Cuff TypeRolled
- ColorBlack
- Grip PatternRough
- Manufacturer Upc Number616314948527
- Description14" Long 12 Mil Butyl Rubber Glove with Rough Grip
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- UPC_NO616314948527
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data