Motion
147-4-18/11
147-4-18/11 147-4-18/11 - CLS 4 RBBR INS
MI ITEM #15269254
MFR #147-4-18/11
List Price$752.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
147-4-18/11 147-4-18/11 - CLS 4 RBBR INS
MI ITEM #15269254
MFR #147-4-18/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.20/each for your price

Overview

Mfr description
147-4-18/11 147-4-18/11 - CLS 4 RBBR INS
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    11"
  • Color
    Orange
  • Material
    Rubber
  • Cuff Type
    Straight
  • Description
    Class 4 Rubber Insulating Glove with Straight Cuff - 18"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought