Overview
Mfr description
159-3-14/11 159-3-14/11 - CLS 3 RBBR INS
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Bell cuff increases comfort on the job
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meet ANSI/ASTM D120 standard
Specifications
- Glove Size11"
- ColorBlack
- MaterialRubber
- Cuff TypeBell
- DescriptionClass 3 Rubber Insulating Glove with Bell Cuff - 14"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data