Overview
Mfr description
161-4-16/10 161-4-16/10 - CLS 4 RBBR INS
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Bell cuff increases comfort on the job
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meets ANSI/ASTM D120 standard
Specifications
- Glove Size10"
- ColorBlack
- DescriptionClass 4 Rubber Insulating Glove with Bell Cuff - 16"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data