Motion
9100-524ULT-G/M
9100-524ULT-G/M 9100-524ULT-G/M - AR/FR
Mi Item #15269278
MFR #9100-524ULT-G/M
Price$669.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100-524ULT-G/M 9100-524ULT-G/M - AR/FR
Mi Item #15269278
MFR #9100-524ULT-G/M

Mfr description
9100-524ULT-G/M 9100-524ULT-G/M - AR/FR
  • 40 cal/cm2 Hybrid Fabric Technology
  • High tensile stength and greater tear resistance
  • 2x more breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.30/each

Specifications

Details

  • Additional Details
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Closure Type
    Hook and Loop
  • Color
    Gray
  • Description
    AR/FR Ultralight Jacket - 40 Cal/cm2
  • Manufacturer Upc Number
    616314956850
  • Material
    616314956850
  • Number Of Pockets
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)