Motion
BUT03/9
MI ITEM #15269287
MFR #BUT03/9
Price$112.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #15269287
MFR #BUT03/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.79/each

Specifications

Dimensions

  • Glove Size
    9"

Details

  • Color
    Black
  • Cuff Type
    Rolled
  • Description
    14" Long 12 Mil Butyl Rubber Glove with Smooth Grip
  • UPC_NO
    616314941481

Overview

Mfr description
BUT03/9 BUT03/9 - 14" LONG 12 MIL BUTYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought