Motion
BUT03R/8
BUT03R/8 BUT03R/8 - 14" LONG 12 MIL BUTY
MI ITEM #15269289
MFR #BUT03R/8
List Price$112.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUT03R/8 BUT03R/8 - 14" LONG 12 MIL BUTY
MI ITEM #15269289
MFR #BUT03R/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.80/each for your price

Overview

Mfr description
BUT03R/8 BUT03R/8 - 14" LONG 12 MIL BUTY

Specifications

  • Glove Size
    8.0000 in
  • Cuff Type
    Rolled
  • Color
    Black
  • Grip Pattern
    Rough
  • Manufacturer Upc Number
    616314941689
  • Description
    14" Long 12 Mil Butyl Rubber Glove with Rough Grip
  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought