Motion
BUT03R/9
BUT03R/9 BUT03R/9 - 14" LONG 12 MIL BUTY
Mi Item #15269290
MFR #BUT03R/9
Price$112.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BUT03R/9 BUT03R/9 - 14" LONG 12 MIL BUTY
Mi Item #15269290
MFR #BUT03R/9

Mfr description
BUT03R/9 BUT03R/9 - 14" LONG 12 MIL BUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.79/each

Specifications

Dimensions

  • Glove Size
    9.0000 in

Details

  • Additional Details
    Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
  • Color
    Black
  • Cuff Type
    Rolled
  • Description
    14" Long 12 Mil Butyl Rubber Glove with Rough Grip
  • Grip Pattern
    Rough
  • Manufacturer Upc Number
    616314941726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)