Specifications
Dimensions
- ISO Grade4
Details
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Closure TypeZipper & Snap
- ColorWhite
- DescriptionC3 ISO 4 (Class 10) Cleanroom Coverall
- FeaturesC3 - 99% Polyester 1% Carbon
- Garment TypeCoveralls
- Manufacturer Upc Number616314516603
- Product TypeBib Overalls
- UPC_NO616314516603
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)