Overview
Mfr description
CC1245-65WH-M CC1245-65WH-M - C3 ISO 4 (
- C3 - 99% Polyester 1% Carbon
- Military collar for a clean look
- Raglan sleeves for more movement
- ESD knit cuffs
- Snaps at top of zipper and botton of leg hem and coil zipper for easy donning
- Color coded hang loop
- Meets standards required for use in ISO 4 (Class 10) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- DescriptionC3 ISO 4 (Class 10) Cleanroom Coverall
- ColorWhite
- Garment TypeCoveralls
- Closure TypeZipper & Snap
- UPC_NO616314516580
- FeaturesC3 - 99% Polyester 1% Carbon
- Manufacturer Upc Number616314516580
- ISO Grade4
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data